BRASS MALE BRANCH TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS MALE BRANCH TEE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE172C3-2
  • Mfr. Model # 172C3-2
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.913 lbs

Technical Specs

  • Item Male Branct Tee
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Tube Size 3/16"
  • Standards SAE J512
  • Specific Fitting Shape Branch Tee
  • Max. Pressure 75 - 400 psi
  • Compression Thread Size 3/8/24
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 1/8"
  • Fitting Connection Type Compression x MNPT
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list