BRASS MALE BRANCH TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRASS MALE BRANCH TEE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE172C2-2
  • Mfr. Model # 172C2-2
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.218 lbs

Technical Specs

  • Temp. Range -65 Degrees F to 250 Degrees F
  • Item Male Branct Tee
  • Tube Size 1/8"
  • Standards SAE J512
  • Max. Pressure 75 - 400 psi
  • Compression Thread Size 5/16"
  • Specific Fitting Shape Branch Tee
  • Fitting Connection Type Compression x MNPT
  • Basic Fitting Shape Tee
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list