Skip Content
BRASS MALE 45 DEG ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRASS MALE 45 DEG ELBOW

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE179C4-2
  • Mfr. Model # 179C4-2
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.179 lbs

Technical Specs

  • Item 45 Degrees Elbow
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Tube Size 1/4"
  • Standards SAE J512
  • Max. Pressure 75 - 400 psi
  • Compression Thread Size 7/16/24
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 45 Degrees Elbow
  • Basic Fitting Material Metal
  • Fitting Connection Type Compression x MNPT
  • Tube Fitting Material Brass
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list