BRASS HAMMER BASH 8LB HD 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRASS HAMMER BASH 8LB HD 16IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR90816
  • Mfr. Model # 90816
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Sledge Hammer
  • Handle Colour Black
  • Overall Length 16"
  • Standards ANSI
  • Head Material Brass
  • Handle Material Rubber
  • Head Length 5-9/32"
  • Face Diameter 1-3/4"
  • Head Weight 8 lbs.
  • Head Color Brass
  • Tether Capable Tether Ready
  • Handle Design Ergonomic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list