Skip Content
BRASS HAMMER BASH 6LB HD 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRASS HAMMER BASH 6LB HD 16IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR90616
  • Mfr. Model # 90616
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Item Sledge Hammer
  • Handle Colour Black
  • Overall Length 16"
  • Standards ANSI
  • Handle Material Rubber
  • Head Material Brass
  • Face Diameter 1-3/4"
  • Head Weight 6 lbs.
  • Head Length 5-9/32"
  • Tether Capable Tether Ready
  • Head Color Brass
  • Handle Design Nonslip Grip
  • Head Width 2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list