Skip Content
BRASS HAMMER BASH 4LB HD 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRASS HAMMER BASH 4LB HD 12IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR90412
  • Mfr. Model # 90412
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Item Sledge Hammer
  • Standards ANSI
  • Handle Colour Black
  • Overall Length 12"
  • Handle Material Rubber
  • Head Material Brass
  • Face Diameter 1-3/4"
  • Head Weight 4 lbs.
  • Head Length 4-1/4"
  • Head Color Brass
  • Tether Capable Tether Ready
  • Handle Design Nonslip Grip
  • Head Width 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list