Skip Content
BRASS GROUND CLAMP 400A,1 1/2LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS GROUND CLAMP 400A,1 1/2LN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW19N768
  • Mfr. Model # 19N768
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 801
  • Shipping Weight 1.75 lbs

Product Details

GAV ground clamp. High tensile spring grips tight providing superior strength at ground contact points. Steel clamps are 98% copper alloy and feature a copper strap and jaw. 400 amps AC, 1/0 cable connection, brass, includes bush. For use with arc welder.

Technical Specs

  • Item Ground Clamp
  • Characteristics Brass
  • Amps 400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list