Skip Content
BRASS FLARE TO SOLDER CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS FLARE TO SOLDER CONNECTOR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE43F6-6
  • Mfr. Model # 43F6-6
  • UNSPSC # 31181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Item Flare to Solder
  • Tube Size 3/8"
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Standards SAE J512 & J513
  • Compliance SAE J512 & J513
  • Basic Fitting Shape Adapter
  • Specific Fitting Shape Adapter
  • Tube Fitting Material Brass
  • Fitting Connection Type Flare
  • Basic Fitting Material Metal
  • Hex Size 5/8"
  • Max. Pressure 450 - 2,800 PSI
  • Flare Type 45 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list