Skip Content
BRASS FLARE TO SOLDER CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS FLARE TO SOLDER CONNECTOR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE43F4-4
  • Mfr. Model # 43F4-4
  • UNSPSC # 31181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Item Flare to Solder
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Tube Size 1/4"
  • Standards SAE J512 & J513
  • Compliance SAE J512 & J513
  • Fitting Connection Type Flare
  • Specific Fitting Shape Adapter
  • Basic Fitting Shape Adapter
  • Tube Fitting Material Brass
  • Basic Fitting Material Metal
  • Hex Size 7/16"
  • Max. Pressure 450 - 2,800 PSI
  • Flare Type 45 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list