BRASS FITTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS FITTING

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE62C5
  • Mfr. Model # 62C5
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Hex Size 1/2"
  • Temp. Range -65 - 250 Degrees F
  • Item Union
  • Tube Size 5/16"
  • Max. Pressure 75 - 400 psi
  • Compression Thread Size 1/2"
  • Specific Fitting Shape Union
  • Basic Fitting Shape Union
  • Fitting Connection Type Compression
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list