Skip Content
BRASS FITTING KIT,ASSORTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS FITTING KIT,ASSORTED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AZF8
  • Mfr. Model # 6AZF8
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.6 lbs

Product Details

Max. pressure: 1,000 PSI. Temp. range: -65 Degrees to 250 Degrees F. Meet SAE, ASME, and ASA standards.

Technical Specs

  • Number of Pieces 42
  • Temp. Range -65 Degrees - 250 Degrees F
  • Item Brass Pipe Fitting Kit
  • Sizes Included (3 Each) 3/8" and 1/2" Hex Nipples, Female Tees, Couplings, Street Elbows, Close Nipples, and Hex Plugs, 1/2" x 3/8" Bushings, 1/2 x 3/8" Reducers
  • Standards SAE, ASME, ASA
  • Max. Pressure 1,200 PSI
  • Basic Fitting Shape Kit
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal
  • Specific Fitting Shape Fitting Kit
  • Pipe Size - Pipe Fitting Assorted
  • Fitting Connection Type NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list