Skip Content
BRASS FITTING KIT,ASSORTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS FITTING KIT,ASSORTED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AZF6
  • Mfr. Model # 6AZF6
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.16 lbs

Product Details

Max. pressure: 1,000 PSI. Temp. range: -65 Degrees to 250 Degrees F. Meet SAE, ASME, and ASA standards.

Technical Specs

  • Item Brass Pipe Fitting Kit
  • Temp. Range -65 Degrees - 250 Degrees F
  • Number of Pieces 70
  • Sizes Included (5) 1/4" Hex Nipples, Female Tees, Couplings, Street Elbows, Close Nipples, Hex Plugs, 45 Degrees Straight Elbows, 1/4 x 1/8" Reducers, 1/4 x 1/8" Couplings, 1/4 x 1/8" Hex Nipples, 1/4 x 1/8" Bushings, 3/8 x 1/4" Bushings, 1/2 x 3/8" Bushings
  • Standards SAE, ASME, ASA
  • Max. Pressure 1,200 PSI
  • Pipe Fitting Material Brass
  • Specific Fitting Shape Fitting Kit
  • Basic Fitting Shape Kit
  • Pipe Size - Pipe Fitting Assorted
  • Basic Fitting Material Metal
  • Fitting Connection Type NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list