Skip Content
BRASS FEMALE QUICK CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS FEMALE QUICK CONNECTOR

GILMOUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GWN09QCF
  • Mfr. Model # 09QCF
  • UNSPSC # 32101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Colour Brass
  • Material of Construction Brass
  • Size Standard
  • Type Brass Connector Set
  • Package Quantity 1
  • Connection Standard
  • Max. Pressure (PSI) 60
  • Item Heavy-Duty Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list