BRASS ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRASS ELBOW

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE159F12-8
  • Mfr. Model # 159F12-8
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.112 lbs

Technical Specs

  • Item 45 Degrees Elbow
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Standards SAE J512 & J513
  • Tube Size 3/4"
  • Specific Fitting Shape 45 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Fitting Connection Type Flare
  • Tube Fitting Material Brass
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list