Skip Content
BRASS DIAL TIRE GAUGE,5 TO 60 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS DIAL TIRE GAUGE,5 TO 60 PSI

SLIME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33M129
  • Mfr. Model # 33M129
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features Heavy Duty Brass Contruction
  • Item Dial Tire Gauge
  • Range 5 to 60 PSI
  • Includes Bleeder Valve
  • Material Brass
  • Used For All Tires
  • Diameter 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list