BRASS CYLINDER,CHROME,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS CYLINDER,CHROME,PK 2

KABA ILCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GAZ8
  • Mfr. Model # 1GAZ8
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Finish Satin Chrome
  • Item Mortise Cylinder
  • Material Brass
  • Number of Pins 5
  • Grade 1
  • Keyway Type Yale(R) 8
  • Keying Alike
  • Standards ANSI A156.5 Grade 1
  • Number of Keys 2
  • Location Type Commercial
  • Lockset Cylinder Type Mortise Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list