Skip Content
BRASS CYLINDER,CHROME,5 PIN,2 KEYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS CYLINDER,CHROME,5 PIN,2 KEYS

KABA ILCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GAW6
  • Mfr. Model # 1GAW6
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Material Brass
  • Finish Satin Chrome
  • Item Lockset Cylinder
  • Number of Pins 5
  • Grade 1
  • Keyway Type Schlage(R) C
  • Keying Different
  • Location Type Commercial
  • Lockset Cylinder Type Rim Cylinder
  • Number of Keys 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list