Skip Content
BRASS CYLINDER,BRASS,DUMMY MORTISE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS CYLINDER,BRASS,DUMMY MORTISE

KABA ILCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GAX3
  • Mfr. Model # 1GAX3
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Lockset Cylinder
  • Finish Satin Chrome
  • Material Brass
  • Number of Keys 0
  • Grade 1
  • Number of Pins 0
  • Location Type Commercial
  • Lockset Cylinder Type Dummy Mortise Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list