!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BRASS CROSS,1/8 IN,FNPT

BRASS CROSS,1/8 IN,FNPT

APPROVED VENDOR

BRASS CROSS,1/8 IN,FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRASS CROSS,1/8 IN,FNPT

BRASS CROSS,1/8 IN,FNPT

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM6AYY7
  • Mfr. Model # 6AYY7
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

NPT connections. For use in water, oil, natural gas, and steam applications. Meet SAE, ASME, and ASA standards. Maximum pressure: 1,200 PSI. Temperature range: -65 Degrees to 250 Degrees F.

Technical Specs

  • Item Cross
  • Pipe Size - Pipe Fitting 1/8"
  • Standards SAE, ASME, ASA
  • Temp. Range -65 Degrees F - 250 Degrees F
  • Pipe Fitting Material Brass
  • Fitting Connection Type FNPT
  • Max. Pressure 1200 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list