BRASS COMPRESSION UNION TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRASS COMPRESSION UNION TEE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE164C6-4-4
  • Mfr. Model # 164C6-4-4
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.806 lbs

Technical Specs

  • Item Union Tee
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Tube Size 3/8" x 1/4" x 1/4"
  • Standards SAE J512
  • Basic Fitting Shape Tee
  • Max. Pressure 300 psi
  • Fitting Connection Type Compression
  • Basic Fitting Material Metal
  • Specific Fitting Shape Tee Union
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list