Skip Content
BRASS COMPRESSION UNION ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRASS COMPRESSION UNION ELBOW

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE165C2
  • Mfr. Model # 165C2
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.91 lbs

Technical Specs

  • Item Union Elbow
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Standards SAE J512
  • Tube Size 1/8"
  • Max. Pressure 75 - 400 psi
  • Compression Thread Size 5/16"
  • Specific Fitting Shape Elbow Union
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Fitting Connection Type Compression
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list