Skip Content
BRASS COMPRESSION NUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS COMPRESSION NUT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE61C12
  • Mfr. Model # 61C12
  • UNSPSC # 31161705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Item Nut
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Tube Size 3/4"
  • Hex Size 1-3/16"
  • Standards SAE J512
  • Max. Pressure 75 - 400 psi
  • Compression Thread Size 1"
  • Specific Fitting Shape Nut
  • Basic Fitting Shape Nut
  • Fitting Connection Type Compression
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list