Skip Content
BRASS COMPRESSION MALE RUN TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRASS COMPRESSION MALE RUN TEE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE171CA4-2
  • Mfr. Model # 171CA4-2
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.811 lbs

Technical Specs

  • Item Male Run Tee
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Tube Size 1/4"
  • Max. Pressure 1400 psi
  • Compression Thread Size 1/8/27
  • Specific Fitting Shape Run Tee
  • Fitting Connection Type Compression x MNPT
  • Basic Fitting Shape Tee
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list