Skip Content
BRASS COMPRESSION MALE ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRASS COMPRESSION MALE ELBOW

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE269C6-2
  • Mfr. Model # 269C6-2
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Item Male Elbow
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Tube Size 3/8"
  • Standards SAE J512
  • Compression Thread Size 9/16/24
  • Max. Pressure 75 - 400 psi
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Connection Type Compression x MNPT
  • Basic Fitting Material Metal
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1/8"
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list