BRASS COMPRESSION MALE CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS COMPRESSION MALE CONNECTOR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE68CA8-6
  • Mfr. Model # 68CA8-6
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Item Male Connector
  • Hex Size 11/16"
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Tube Size 1/2"
  • Max. Pressure 750 psi
  • Specific Fitting Shape Connector
  • Basic Fitting Shape Adapter
  • Fitting Connection Type Compression x MNPT
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass
  • Pipe Size - Pipe Fitting 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list