Skip Content
BRASS COMPRESSION MALE BRANCH TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRASS COMPRESSION MALE BRANCH TEE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE172CA3-2
  • Mfr. Model # 172CA3-2
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.916 lbs

Technical Specs

  • Item Male Branch Tee
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Tube Size 3/16"
  • Max. Pressure 1900 psi
  • Compression Thread Size 1/8/27
  • Basic Fitting Material Metal
  • Basic Fitting Shape Tee
  • Specific Fitting Shape Branch Tee
  • Pipe Size - Pipe Fitting 1/8"
  • Fitting Connection Type Compression x MNPT
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list