Skip Content
BRASS COMPRESSION MALE BRANCH TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRASS COMPRESSION MALE BRANCH TEE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE172C8-6
  • Mfr. Model # 172C8-6
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.401 lbs

Technical Specs

  • Item Male Branct Tee
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Standards SAE J512
  • Tube Size 1/2"
  • Max. Pressure 75 - 400 psi
  • Compression Thread Size 11/16"
  • Specific Fitting Shape Branch Tee
  • Fitting Connection Type Compression x MNPT
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 3/8"
  • Tube Fitting Material Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list