Skip Content
BRASS COMPRESSION MALE BRANCH TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRASS COMPRESSION MALE BRANCH TEE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE172C6-4
  • Mfr. Model # 172C6-4
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.255 lbs

Technical Specs

  • Temp. Range -65 Degrees F to 250 Degrees F
  • Item Male Branct Tee
  • Standards SAE J512
  • Tube Size 3/8"
  • Max. Pressure 75 - 400 psi
  • Compression Thread Size 9/16/24
  • Specific Fitting Shape Branch Tee
  • Basic Fitting Shape Tee
  • Tube Fitting Material Brass
  • Fitting Connection Type Compression x MNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list