Skip Content
BRASS COMPRESSION FEMALE ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRASS COMPRESSION FEMALE ELBOW

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE170C8-8
  • Mfr. Model # 170C8-8
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.506 lbs

Technical Specs

  • Temp. Range -65 Degrees F to 250 Degrees F
  • Item Female Elbow
  • Tube Size 1/2"
  • Standards SAE J512
  • Max. Pressure 200 psi
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Fitting Connection Type Compression
  • Pipe Size - Pipe Fitting 1/2"
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list