Skip Content
BRASS COMPRESSION 45 DEG ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRASS COMPRESSION 45 DEG ELBOW

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE179C8-6
  • Mfr. Model # 179C8-6
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.932 lbs

Technical Specs

  • Item 45 Degrees Elbow
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Standards SAE J512
  • Tube Size 1/2"
  • Specific Fitting Shape 45 Degrees Elbow
  • Compression Thread Size 11/16"
  • Max. Pressure 75 - 400 psi
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Compression x FNPT
  • Pipe Size - Pipe Fitting 3/8"
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list