Skip Content
BRASS COMPRESSALIGN MALE BRANCH TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRASS COMPRESSALIGN MALE BRANCH TEE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE172CA8-6
  • Mfr. Model # 172CA8-6
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.389 lbs

Technical Specs

  • Item Male Branch Tee
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Tube Size 1/2"
  • Max. Pressure 350 - 2800 psi
  • Specific Fitting Shape Branch Tee
  • Compression Thread Size 11/16"
  • Fitting Connection Type Compression x MNPT
  • Basic Fitting Shape Tee
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/8"
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list