Skip Content
BRASS COMPRESS-ALIGN 45 DEG ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRASS COMPRESS-ALIGN 45 DEG ELBOW

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE179CA8-6
  • Mfr. Model # 179CA8-6
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.723 lbs

Technical Specs

  • Temp. Range -65 Degrees F to 250 Degrees F
  • Item 45 Degrees Elbow
  • Tube Size 1/2"
  • Compression Thread Size 11/16"
  • Max. Pressure 350 - 2800 psi
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Compression
  • Basic Fitting Material Metal
  • Specific Fitting Shape 45 Degrees Elbow
  • Pipe Size - Pipe Fitting 3/8"
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list