Skip Content
BRASS COMPRESS-ALIGN 45 DEG ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRASS COMPRESS-ALIGN 45 DEG ELBOW

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE179CA6-6
  • Mfr. Model # 179CA6-6
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.927 lbs

Technical Specs

  • Temp. Range -65 Degrees F to 250 Degrees F
  • Item 45 Degrees Elbow
  • Tube Size 3/8"
  • Compression Thread Size 9/16/24
  • Max. Pressure 350 - 2800 psi
  • Specific Fitting Shape 45 Degrees Elbow
  • Basic Fitting Material Metal
  • Fitting Connection Type Compression
  • Tube Fitting Material Brass
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list