BRASS BV,FNPTXFLARED,1/2 INX3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

BRASS BV,FNPTXFLARED,1/2 INX3/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WME9
  • Mfr. Model # 1WME9
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Item Gas Ball Valve
  • Handle Type Tee
  • Temp. Range -4 Degrees to 250 Degrees F
  • Body Material Brass
  • Body Style Inline
  • Pipe Size 1/2" x 3/8"
  • Stem Type Blowout Proof
  • Port Standard
  • Seat Material PTFE
  • Standards UL, CSA
  • Max. Pressure 400 psi WOG
  • Connection Type FNPT x Flared
  • Max. Steam Pressure 125 psi WSP
  • Valve Structure 2-Piece
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list