BRASS BV,ANGLE,COMP.XCOMP.,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRASS BV,ANGLE,COMP.XCOMP.,1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMV4
  • Mfr. Model # 1WMV4
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Panel mount brass valves. 90 degree angle - LOK. Pipe size 1/2 inch. 1,000 PSIG max. (bottom): 600 PSI max. (side). LOK instrumentation valves include hex nut for mounting and nylon handle.

Technical Specs

  • Features CPI(TM) Compression, Panel Mount
  • Item Mini Ball Valve
  • Temp. Range -40 Degrees - 300 Degrees F
  • Ball Material Chrome-Plated Brass
  • Body Style Angle
  • Seat Material PTFE
  • Pipe Size 1/2"
  • Body Material Brass
  • Stem Material Brass
  • Stem Type Blowout Proof
  • Tube Size 1/2"
  • Handle Material Nylon
  • Port Standard
  • Valve Structure 2-Piece
  • Max. Pressure 1000 PSI WOG
  • Connection Type Comp. x Comp.
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list