Skip Content
BRASS BODY SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS BODY SLEEVE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE60PT4
  • Mfr. Model # 60PT4
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Item Acetal Sleeve
  • Tube Size 1/4"
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Standards SAE J512
  • Specific Fitting Shape Sleeve
  • Max. Pressure 300 psi
  • Basic Fitting Shape Sleeve
  • Fitting Connection Type Compression
  • Basic Fitting Material Plastic
  • Tube Fitting Material Acetal Copolymer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list