Skip Content
BRASS BALL VALVE,PUSH TO CONNECT,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS BALL VALVE,PUSH TO CONNECT,1

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F876
  • Mfr. Model # 19F876
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Handle Type Lever
  • Item Ball Valve
  • Temp. Range 0 Degrees to 200 Degrees F
  • Ball Material Chrome-Plated Brass
  • Body Material Brass
  • Body Style Inline
  • Stem Material Brass
  • Tube Size 1"
  • Standards UPC, IPC, cUPC
  • Stem Type Nonrising
  • Handle Material Zinc-Plated Steel
  • Max. Pressure 200 psi WOG
  • Port Full
  • Connection Type Push to Connect x Push to Connect
  • Max. Steam Pressure 200 psi WSP
  • Compliance Certified For Use in Potable Water Applications
  • Valve Structure 2-Piece
  • Valve Basic Body Material Brass
  • Pipe Size 1"
  • Seat Material PTFE
  • Hose I.D. 1"
  • Body Seal Material EPDM
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list