BRASS BALL VALVE,INLINE,SAE,9/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS BALL VALVE,INLINE,SAE,9/16 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMR6
  • Mfr. Model # 1WMR6
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Body Material Brass
  • Handle Type Oval
  • Temp. Range -40 Degrees to 400 Degrees F
  • Item Ball Valve
  • Body Style Inline
  • Pipe Size 9/16"
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material Stainless Steel with Vinyl Grip
  • Max. Pressure 600 psi WOG
  • Valve Structure 2-Piece
  • Connection Type SAE x SAE
  • Port Standard
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list