Skip Content
BRASS BALL VALVE,INLINE,SAE,7/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS BALL VALVE,INLINE,SAE,7/16 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMR5
  • Mfr. Model # 1WMR5
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Item Ball Valve
  • Handle Type Oval
  • Temp. Range -40 Degrees to 400 Degrees F
  • Body Material Brass
  • Body Style Inline
  • Pipe Size 7/16"
  • Stem Material Brass
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material Stainless Steel with Vinyl Grip
  • Max. Pressure 600 psi WOG
  • Port Standard
  • Connection Type SAE x SAE
  • Valve Structure 2-Piece
  • Valve Basic Body Material Brass
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list