BRASS BALL VALVE,INLINE,FNPT,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS BALL VALVE,INLINE,FNPT,3/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32H971
  • Mfr. Model # 32H971
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Ball Valve
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Locking Lever
  • Ball Material Brass
  • Pipe Size 3/8"
  • Body Material Brass
  • Body Style Inline
  • Stem Material Brass
  • Seat Material PTFE
  • Standards UL ,CSA ,FM NSF-61, MSS-SP110
  • Max. Steam Pressure 150 psi WSP
  • Max. Pressure 600 psi WOG
  • Valve Structure 2-Piece
  • Stem Type Blowout Proof
  • Port Full
  • Connection Type FNPT x FNPT
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list