Skip Content
BRASS BALL VALVE,INLINE,FNPT,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS BALL VALVE,INLINE,FNPT,3/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32H972
  • Mfr. Model # 32H972
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Handle Type Locking Lever
  • Item Ball Valve
  • Temp. Range 0 Degrees to 400 Degrees F
  • Ball Material Brass
  • Body Style Inline
  • Body Material Brass
  • Seat Material PTFE
  • Pipe Size 3/4"
  • Stem Type Blowout Proof
  • Stem Material Brass
  • Standards UL ,CSA ,FM NSF-61, MSS-SP110
  • Port Full
  • Max. Pressure 600 psi WOG
  • Valve Structure 2-Piece
  • Connection Type FNPT x FNPT
  • Max. Steam Pressure 150 psi WSP
  • Valve Basic Body Material Brass
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list