BRASS BALL VALVE,INLINE,FNPT,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS BALL VALVE,INLINE,FNPT,1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32H970
  • Mfr. Model # 32H970
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Ball Valve
  • Handle Type Locking Lever
  • Temp. Range 0 Degrees to 400 Degrees F
  • Ball Material Brass
  • Body Style Inline
  • Body Material Brass
  • Pipe Size 1/2"
  • Stem Material Brass
  • Seat Material PTFE
  • Standards UL ,CSA ,FM NSF-61, MSS-SP110,
  • Stem Type Blowout Proof
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Valve Structure 2-Piece
  • Valve Basic Body Material Brass
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list