BRASS BALL VALVE 600 WOG STND 2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS BALL VALVE 600 WOG STND 2.5

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWVBA475B212
  • Mfr. Model # BA475B212
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1822
  • Shipping Weight 8.35 lbs

Product Details

Brass ball valve - full port, threaded. 2-piece, 600 WOG. CSA, UL, FM certified.

Technical Specs

  • Compliance This Product is not Intended for Potable Water Applications (Human Consumption - Drinking and Cooking) and has not been Designed to be Compliant with the "Safe Drinking Water Act" Requirements for Low Lead in Potable Water Applications, This Item is for Use only in Non-Potable (Non-Human Consumption) Water Applications, This item is Restricted for Conveying or Dispensing Water for Potable Use (Human Consumption)
  • Features Forged Brass Body, Heavy Pattern, Full Port Design, Adjustable Threaded Gland Follower
  • Temp. Range 0 Degrees F - 350 Degrees F
  • Ball Material Chrome Plated Brass
  • Body Material Brass, Forged
  • Item Ball Valve
  • Body Style 2-Piece
  • Seat Material Buna "O-Ring" and TFE
  • Pipe Size 2-1/2"
  • Stem Material Brass
  • Stem Type Blowout Proof
  • Standards MSS-SP110, ASME A112.4.14, CSA, ANSI Z 21.15a, ASME B16.44, CGA 9.1a, UL, UL 125, UL 842, FM 1140
  • Handle Material Zinc Plated Steel
  • Port Full
  • Connection Type Threaded End
  • Max. Pressure 600 PSI WOG
  • Valve Structure 2 Piece
  • Body Seal Material PTFE
  • Max. Steam Pressure 150 psi WSP
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list