Skip Content
BRASS BALL VALVE 600 WOG LL 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS BALL VALVE 600 WOG LL 3IN

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWVBA485BLL300
  • Mfr. Model # BA485BLL300
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1822
  • Shipping Weight 14.15 lbs

Product Details

Brass ball valve. 2-piece, 600 WOG. cUL certified.

Technical Specs

  • Compliance This Product is not Intended for Potable Water Applications (Human Consumption - Drinking and Cooking) and has not been Designed to be Compliant with the "Safe Drinking Water Act" Requirements for Low Lead in Potable Water Applications, This Item is for Use only in Non-Potable (Non-Human Consumption) Water Applications, This item is Restricted for Conveying or Dispensing Water for Potable Use (Human Consumption)
  • Handle Type Locking Lever
  • Features Forged Brass Body, Heavy Pattern, Full Port Design, Adjustable Threaded Gland Follower
  • Item Ball Valve
  • Temp. Range 0 Degrees F - 350 Degrees F
  • Body Material Brass, Forged
  • Ball Material Chrome Plated Brass
  • Stem Type Blowout Proof
  • Pipe Size 3"
  • Seat Material Buna "O-Ring" and TFE
  • Body Style 2-Piece
  • Tube Size 3-1/8"
  • Stem Material Brass
  • Standards MSS SP-110, ASME A112.4.14
  • Handle Material Zinc Plated Steel
  • Port Full
  • Max. Pressure 600 PSI WOG
  • Connection Type Soldered Ends
  • Body Seal Material PTFE
  • Valve Structure 2 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list