Skip Content
BRASS BALL VALVE 600 WOG LL 1.25IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS BALL VALVE 600 WOG LL 1.25IN

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWVBA485BLL114
  • Mfr. Model # BA485BLL114
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1822
  • Shipping Weight 1.9 lbs

Product Details

Brass ball valve. 2-piece, 600 WOG. cUL certified.

Technical Specs

  • Compliance This Product is not Intended for Potable Water Applications (Human Consumption - Drinking and Cooking) and has not been Designed to be Compliant with the "Safe Drinking Water Act" Requirements for Low Lead in Potable Water Applications, This Item is for Use only in Non-Potable (Non-Human Consumption) Water Applications, This item is Restricted for Conveying or Dispensing Water for Potable Use (Human Consumption)
  • Features Forged Brass Body, Heavy Pattern, Full Port Design, Adjustable Threaded Gland Follower
  • Handle Type Locking Lever
  • Body Material Brass, Forged
  • Ball Material Chrome Plated Brass
  • Item Ball Valve
  • Temp. Range 0 Degrees F - 350 Degrees F
  • Seat Material Buna "O-Ring" and TFE
  • Pipe Size 1-1/4"
  • Tube Size 1-1/8"
  • Stem Material Brass
  • Stem Type Blowout Proof
  • Body Style 2-Piece
  • Standards MSS SP-110, ASME A112.4.14
  • Port Full
  • Handle Material Zinc Plated Steel
  • Connection Type Soldered Ends
  • Max. Pressure 600 PSI WOG
  • Valve Structure 2 Piece
  • Body Seal Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list