Skip Content
BRASS BALL VALVE 600 WOG LATCH 1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS BALL VALVE 600 WOG LATCH 1.25

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWVBA475BLL114
  • Mfr. Model # BA475BLL114
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1822
  • Shipping Weight 2.2 lbs

Product Details

Brass ball valve - full port, threaded. 2-piece, 600 WOG. CSA, UL, FM certified.

Technical Specs

  • Compliance This Product is not Intended for Potable Water Applications (Human Consumption - Drinking and Cooking) and has not been Designed to be Compliant with the "Safe Drinking Water Act" Requirements for Low Lead in Potable Water Applications, This Item is for Use only in Non-Potable (Non-Human Consumption) Water Applications, This item is Restricted for Conveying or Dispensing Water for Potable Use (Human Consumption)
  • Features Forged Brass Body, Heavy Pattern, Full Port Design, Adjustable Threaded Gland Follower
  • Handle Type Locking Lever
  • Temp. Range 0 Degrees F - 350 Degrees F
  • Ball Material Chrome Plated Brass
  • Pipe Size 1-1/4"
  • Body Style 2-Piece
  • Seat Material Buna "O-Ring" and TFE
  • Item Ball Valve
  • Stem Material Brass
  • Stem Type Blowout Proof
  • Body Material Brass, Forged
  • Standards MSS-SP110, ASME A112.4.14, CSA, ANSI Z 21.15a, ASME B16.44, CGA 9.1a, UL, UL 125, UL 842, FM 1140
  • Handle Material Zinc Plated Steel
  • Port Full
  • Max. Pressure 600 PSI WOG
  • Connection Type Threaded End
  • Valve Structure 2 Piece
  • Body Seal Material PTFE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list