BRASS BALL VALVE 600 WOG EXTND 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS BALL VALVE 600 WOG EXTND 3/4

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWVBA485BXH34
  • Mfr. Model # BA485BXH34
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1822
  • Shipping Weight 1.45 lbs

Product Details

Brass ball valve. 2-piece, 600 WOG. cUL certified.

Technical Specs

  • Compliance This Product is not Intended for Potable Water Applications (Human Consumption - Drinking and Cooking) and has not been Designed to be Compliant with the "Safe Drinking Water Act" Requirements for Low Lead in Potable Water Applications, This Item is for Use only in Non-Potable (Non-Human Consumption) Water Applications, This item is Restricted for Conveying or Dispensing Water for Potable Use (Human Consumption)
  • Item Ball Valve
  • Features Forged Brass Body, Heavy Pattern, Full Port Design, Adjustable Threaded Gland Follower
  • Temp. Range 0 Degrees F - 350 Degrees F
  • Ball Material Chrome Plated Brass
  • Body Style 2-Piece
  • Seat Material Buna "O-Ring" and TFE
  • Stem Material Brass
  • Tube Size 0.84"
  • Pipe Size 3/4"
  • Stem Type Blowout Proof
  • Body Material Brass, Forged
  • Standards MSS SP-110, ASME A112.4.14
  • Handle Material Zinc Plated Steel
  • Connection Type Soldered Ends
  • Max. Pressure 600 PSI WOG
  • Port Full
  • Body Seal Material PTFE
  • Valve Structure 2 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list