Skip Content
BRANCH TEE,BRASS,1/4 IN,FNPT X MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRANCH TEE,BRASS,1/4 IN,FNPT X MNPT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AYV6
  • Mfr. Model # 6AYV6
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 1803
  • Shipping Weight 0.16 lbs

Product Details

NPT connections. For use in water, oil, natural gas, and steam applications. Meet SAE, ASME, and ASA standards. Maximum pressure: 1,200 PSI. Temperature range: -65 Degrees to 250 Degrees F.

Technical Specs

  • Item Branch Tee
  • Temp. Range -65 Degrees F - 250 Degrees F
  • Standards SAE, ASME, ASA
  • Max. Pressure 1200 PSI
  • Pipe Fitting Material Brass
  • Specific Fitting Shape Branch Tee
  • Fitting Connection Type FNPT x FNPT x MNPT
  • Basic Fitting Material Metal
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list