BRAKING GRINDER KIT,6.1 LBS.,8,500 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRAKING GRINDER KIT,6.1 LBS.,8,500 RPM

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2783-22
  • Mfr. Model # 2783-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.96 lbs

Technical Specs

  • Item Braking Grinder Kit
  • Includes (2) Batteries, Multi-Voltage Charger, FIXTEC(TM) Nut, Flange Nut, T1 Guard, T27 Guard
  • Battery Pack Replacement MTL48-11-1850
  • Battery Included (2) MTL48-11-1850
  • No Load RPM 8,500
  • Switch Type Paddle
  • Tool Weight 6.1 lbs.
  • Voltage 18.0
  • Tool Length 15-1/4"
  • Spindle Thread Size 5/8"-11
  • Battery Capacity 1.5/3.0/4.0/5.0 Ah
  • Lock-on No
  • Lock-off No
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Features Redlink Plus Intelligence for Overload Protection, Rapid Stop Braking Feature, Flap and Grinding Disks, Tool Free Accessory Changes, Guard Adjustments
  • Series M18(TM) FUEL(TM)
  • Wheel Dia. 5"
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list