Skip Content
BRAKER 70A 2P QO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRAKER 70A 2P QO

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO270
  • Mfr. Model # QO270
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

QO circuit breaker, 10,000 amps interrupting rating, 2 poles, 70 amps.

Technical Specs

  • Depth 2.91"
  • For Use With QO Load Centers and NQOD Panelboards
  • Item Plug In Circuit Breaker
  • Length 3.00"
  • Number of Poles 2
  • Width 1.50"
  • Max. AIR Rating 10 kA
  • Series QO
  • Terminal Connection Box Lug
  • Standards UL Listed, CSA Certified, HACR
  • Circuit Breaker Type Standard
  • Min. Wire Size 8 AWG
  • Amps 70
  • AC Voltage Rating 120/240 VAC
  • Max. Wire Size 2 AWG
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list